
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.44088
Zoro #
G4677000
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Thickness
26mm (1.02")
Height
49.2 mm
Outside Dia.
296 mm
Rotor Dia.
296mm (11.66")
Lug Holes Size
14.5mm (0.57")
Hub Hole Diameter
62mm (2.44")
Rotor Height
49.2mm (1.937")
Discard Thickness
26 mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G11H18 Cast Iron
Rotor Design
Rotors Only
Hat Shape
Stepped
Rotor Finish
Partial Coated
Bolt Circle
114.3mm (4.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.