
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44144
Zoro #
G4681246
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10.1 mm
Height
67.1 mm
Outside Dia.
281 mm
Rotor Dia.
281 mm
Discard Thickness
8.5 mm
Minimum Thickness
8.5 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
62 mm
Lug Hole Size
0.57 in
Details
Item
Brake Rotor
Rotor Type
Solid
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Bolt Holes
5
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.