
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44145
Zoro #
G4682381
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.9 mm
Height
55.2 mm
Thickness
10.5mm (0.41")
Outside Dia.
281.1 mm
Rotor Dia.
281.1mm (11.067")
Lug Holes Size
14.5mm (0.57")
Rotor Height
55.2mm (2.17")
Hub Hole Diameter
62mm (2.44")
Discard Thickness
10.5 mm
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Rotor Finish
Partial Coated
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.