
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44152
Zoro #
G400543814
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.844mm (0.86'')
Thickness
20.066mm (0.79'')
Rotor Dia.
335.026mm (13.19'')
Rotor Height
66.04mm (2.6'')
Lug Holes Size
16.51mm (0.65'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Bolt Circle
4.724"
Rotor Material
G11H18 Cast Iron
Description
Gcx Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.