This item is Discontinued.

Centric Parts Gcx Brake Rotor, 320.45066 320.45066

Gcx Brake Rotor, 320.45066 (Discontinued)

  • Mfr # 320.45066
  • Zoro # G4688666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45066
Zoro #
G4688666
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11 mm
Height
41 mm
Thickness
9mm (0.35")
Rotor Dia.
265mm (10.43")
Outside Dia.
265 mm
Lug Holes Size
13mm (0.51")
Rotor Height
41mm (1.61")
Hub Hole Diameter
71.8mm (2.827")
Discard Thickness
9 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Rotor Design
Rotors Only
Rotor Finish
Partial Coated
Bolt Circle
114.3mm (4.5")
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.