
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62069
Zoro #
G4659939
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.004 mm
Height
52.324 mm
Rotor Dia.
303.022 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.56 in
Minimum Thickness
30.734 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.