This item is Discontinued.

Centric Parts Gcx Brake Rotor Fully Coated, 320.45075F 320.45075F

Gcx Brake Rotor Fully Coated, 320.45075F (Discontinued)

  • Mfr # 320.45075F
  • Zoro # G4688340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.45075F
Zoro #
G4688340
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.098mm (0.87'')
Thickness
20.066mm (0.79'')
Rotor Dia.
289.814mm (11.41'')
Lug Holes Size
12.954mm (0.51'')
Rotor Height
44.958mm (1.77'')

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Bolt Circle
4.500"
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.