
Gcx Brake Rotor Fully Coated, 320.61041F (Discontinued)
- Mfr # 320.61041F
- Zoro # G4696138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.61041F
Zoro #
G4696138
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26 mm
Height
46.6 mm
Rotor Dia.
276 mm
Bolt Circle Dia.
114.3 mm
Center Hole Diameter
71.1 mm
Minimum Thickness
24.75 mm
Lug Hole Size
0.598 in
Details
Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Finish
Fully Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.