
Gcx Brake Rotor Fully Coated, 320.61055F (Discontinued)
- Mfr # 320.61055F
- Zoro # G4706717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.61055F
Zoro #
G4706717
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.88mm (1.098")
Thickness
25.75mm (1.01")
Rotor Dia.
315.4mm (12.417")
Hub Hole Diameter
71.8mm (2.827")
Lug Holes Size
15.2mm (0.598")
Rotor Height
65.8mm (2.59")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Full Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.