
Gcx Brake Rotor Fully Coated, 320.61057F (Discontinued)
- Mfr # 320.61057F
- Zoro # G4704879
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.61057F
Zoro #
G4704879
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26 mm
Height
46.3 mm
Rotor Dia.
282 mm
Lug Hole Size
0.55 in
Minimum Thickness
24.75 mm
Bolt Circle Dia.
108 mm
Center Hole Diameter
71.1 mm
Details
Item
Brake Rotor
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.