
Gcx Brake Rotor Fully Coated, 320.65001F (Discontinued)
- Mfr # 320.65001F
- Zoro # G4663737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65001F
Zoro #
G4663737
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.226mm (1.19'')
Thickness
28.448mm (1.12'')
Rotor Dia.
297.688mm (11.72'')
Lug Holes Size
12.7mm (0.5'')
Rotor Height
3487.42mm (137.3'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
5.500"
Rotor Finish
Full Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.