
Gcx Brake Rotor Fully Coated, 320.65053F (Discontinued)
- Mfr # 320.65053F
- Zoro # G800544213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.65053F
Zoro #
G800544213
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.972mm (1.18'')
Thickness
28.448mm (1.12'')
Rotor Dia.
328.93mm (12.95'')
Rotor Height
78.994mm (3.11'')
Details
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Rotor Design
Rotors Only
Bolt Circle
6.500"
Description
Gcx Brake Rotor Fully Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.