
Gcx Brake Rotor Fully Coated High Carbon, 320.34071H (Discontinued)
- Mfr # 320.34071H
- Zoro # G4700566
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.34071H
Zoro #
G4700566
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.972mm (1.18'')
Thickness
28.448mm (1.12'')
Rotor Dia.
347.98mm (13.7'')
Lug Holes Size
14.732mm (0.58'')
Rotor Height
77.216mm (3.04'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Circle
4.724"
Rotor Material
G12H17 High Carbon Iron
Rotor Finish
Full Coated
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.