
Gcx Brake Rotor Fully Coated High Carbon, 320.34072H (Discontinued)
- Mfr # 320.34072H
- Zoro # G4699008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.34072H
Zoro #
G4699008
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.13 mm
Height
63.246 mm
Rotor Dia.
344.932 mm
Bolt Circle Dia.
4.724 in
Lug Hole Size
0.57 in
Minimum Thickness
22.352 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Finish
Fully Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.