
Gcx Brake Rotor Fully Coated High Carbon, 320.35052H (Discontinued)
- Mfr # 320.35052H
- Zoro # G4703409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.35052H
Zoro #
G4703409
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.409 in
Nominal Thickness
1.181 in
Outside Dia.
13.583 in
Stud/Lug Hole Diameter
0.520 in
Center Hole Diameter
67.000 mm
Height
47.500 mm
Discard Thickness
1.079 in
Details
Surface Finish
Smooth
Lug Hole Quantity
5
Style
Curved
Disc Mounting
Floating
Hat Finish
Coated
Rotor Type
Vented
Grade
Premium
Finish
Fully Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.