
Gcx Brake Rotor Semi Coated High Carbon, 320.35039C (Discontinued)
- Mfr # 320.35039C
- Zoro # G4694132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.35039C
Zoro #
G4694132
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22.098 mm
Height
58.42 mm
Rotor Dia.
299.974 mm
Bolt Circle Dia.
4.409 in
Lug Hole Size
0.6 in
Minimum Thickness
19.304 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Partially Coated
Material
High Carbon Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.