
Gcx Brake Rotor Semi Coated High Carbon, 320.35096C (Discontinued)
- Mfr # 320.35096C
- Zoro # G4708710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.35096C
Zoro #
G4708710
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
23.876mm (0.94'')
Thickness
21.336mm (0.84'')
Rotor Dia.
320.04mm (12.6'')
Lug Holes Size
15.24mm (0.6'')
Rotor Height
58.42mm (2.3'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Finish
Partial Coated
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Material
G12H17 High Carbon Iron
Bolt Circle
4.409"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.