
Gcx Brake Rotor Semi Coated High Carbon, 320.38018C (Discontinued)
- Mfr # 320.38018C
- Zoro # G4712999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.38018C
Zoro #
G4712999
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.938 mm
Height
41.402 mm
Rotor Dia.
278.13 mm
Minimum Thickness
9.906 mm
Lug Hole Size
0.56 in
Bolt Circle Dia.
4.331 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
High Carbon Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.