
Gcx Brake Rotor Semi Coated High Carbon, 320.39032C (Discontinued)
- Mfr # 320.39032C
- Zoro # G4714170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.39032C
Zoro #
G4714170
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.94mm (1.1'')
Thickness
24.892mm (0.98'')
Rotor Dia.
315.722mm (12.43'')
Lug Holes Size
16.764mm (0.66'')
Rotor Height
50.292mm (1.98'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Material
G12H17 High Carbon Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Bolt Circle
4.252"
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.