
Gcx Brake Rotor Semi Coated High Carbon, 320.44137C (Discontinued)
- Mfr # 320.44137C
- Zoro # G4682311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.44137C
Zoro #
G4682311
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.718 mm
Height
50.8 mm
Rotor Dia.
334.01 mm
Minimum Thickness
26.924 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.57 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Partially Coated
Material
High Carbon Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.