
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40051
Zoro #
G4472241
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.102 in
Nominal Thickness
0.472 in
Height
2.362 in
Outside Dia.
282 mm
Nominal Drum Diameter
6.693 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
0.394 in
Center Hole Diameter
2.764 in
Stud/Lug Hole Diameter
0.496 in
Max. Drum Dia.
6.732 in
Lug Hole Diameter
12.6 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
10 mm
Details
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.