
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.44090
Zoro #
G7719513
UPC #
805890041009
Country of Origin
Unknown
Dimensions
Nominal Thickness
12 mm
Center Hole Diameter
62.000 mm
Nominal Drum Diameter
7.480 in
Height
63.300 mm
Outside Dia.
12.087 in
Discard Thickness
10.500 mm
Stud/Lug Hole Diameter
14.500 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Drum Dia
7.52 in
Grade
Premium
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.