
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.62087
Zoro #
G4498001
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.181")
Thickness
28.6mm (1.126")
Height
50.6 mm
Rotor Dia.
303mm (11.93")
Outside Dia.
303 mm
Center Hole Diameter
70.7 mm
Stud/Lug Hole Diameter
0.646 in
Mounting Bolt Hole Circle Diameter
118 mm
Rotor Height
50.6mm (1.992")
Lug Holes Size
16.4mm (0.646")
Hub Hole Diameter
70.7mm (2.78")
Discard Thickness
1.126 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
118mm (4.646")
Rotor Material
Iron
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.