This item is Discontinued.

Centric Parts Premium High Carbon Alloy Brake Rotor, 125.34086 125.34086

Premium High Carbon Alloy Brake Rotor, 125.34086 (Discontinued)

  • Mfr # 125.34086
  • Zoro # G4507129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34086
Zoro #
G4507129
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.567 in
Nominal Thickness
0.937 in
Height
2.913 in
Thickness
22.4mm (0.88")
Rotor Dia.
344.6mm (13.567")
Outside Dia.
344.6 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Stud/Lug Hole Diameter
0.657 in
Center Hole Diameter
3.106 in
Nominal Drum Diameter
7.283 in
Discard Thickness
0.882 in
Hub Hole Diameter
78.9mm (3.106")
Rotor Height
74mm (2.913")
Lug Holes Size
16.7mm (0.657")

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated
Cryo Treating Option
Without Cryo Treating
Rotor Material
High Carbon Alloy
Bolt Circle
120mm (4.72")
Rotor Design
Rotors Only

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.