
Premium High Carbon Alloy Brake Rotor, 125.34118 (Discontinued)
- Mfr # 125.34118
- Zoro # G4508958
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125.34118
Zoro #
G4508958
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
35.9mm (1.41")
Thickness
34.4mm (1.35")
Height
62.3 mm
Outside Dia.
395 mm
Rotor Dia.
395mm (15.55")
Center Hole Diameter
75 mm
Stud/Lug Hole Diameter
0.654 in
Mounting Bolt Hole Circle Diameter
120 mm
Rotor Height
62.3mm (2.45")
Lug Holes Size
16.6mm (0.65")
Hub Hole Diameter
75mm (2.95")
Discard Thickness
1.354 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Rotor Material
High Carbon Alloy
Rotor Design
Rotors Only
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.