Premium High Carbon Alloy Brake Rotor, 125.39007

  • Mfr # 125.39007

  • Zoro # G4471797


product price: $69.45
/ea

Key Features

Rotor Type
Solid
Outside Dia. (In.)
11.063 in
Lug Hole Quantity
5
Nominal Thickness
0.378 in
Thickness
8.4mm (0.33")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.39007
Zoro #
G4471797
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.063 in
Nominal Thickness
0.378 in
Thickness
8.4mm (0.33")
Height
2.894 in
Rotor Dia.
281mm (11.06")
Outside Dia.
281 mm
Center Hole Diameter
2.677 in
Discard Thickness
0.331 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
0.65 in
Nominal Drum Diameter
6.299 in
Lug Holes Size
16.5mm (0.65")
Rotor Height
73.5mm (2.894")
Hub Hole Diameter
68mm (2.677")

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated
Bolt Circle
108mm (4.25")
Rotor Material
High Carbon Alloy
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.