
Premium High Carbon Alloy Brake Rotor, 125.61124 (Discontinued)
- Mfr # 125.61124
- Zoro # G900544496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125.61124
Zoro #
G900544496
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
49 mm
Rotor Dia.
350 mm
Center Hole Diameter
2-1/2 in
Mounting Bolt Hole Circle Diameter
4.252 in
Stud/Lug Hole Diameter
0.535 in
Discard Thickness
0.906 in
Minimum Thickness
23 mm
Lug Hole Size
0.54 in
Bolt Circle Dia.
108 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Description
Premium High Carbon Alloy Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.