Centric Parts

Premium High Carbon Alloy Brake Rotor, 125.62086


product price: $93.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rotor Type Vented
  • Lug Hole Quantity 5
  • Nominal Thickness 32mm (1.26")
  • Thickness 30mm (1.181")
  • Height 45.6 mm
See all product information

Product Information

Dimensions

Height 45.6 mm
Outside Dia. 340 mm
Rotor Dia. 340mm (13.39")
Stud/Lug Hole Diameter 0.528 in
Center Hole Diameter 70.7 mm
Mounting Bolt Hole Circle Diameter 120.7 mm
Hub Hole Diameter 70.7mm (2.783")
Lug Holes Size 13.4mm (0.528")
Rotor Height 45.6mm (1.795")

Details

Rotor Type Vented
Lug Hole Quantity 5
Nominal Thickness 32mm (1.26")
Thickness 30mm (1.181")
Finish Coated
Surface Finish Smooth
Bolt Holes 5
Style Plain
Bolt Circle 120.7mm (4.752")
Rotor Design Rotors Only
Rotor Material High Carbon Alloy
Cryo Treating Option Without Cryo Treating

Description

Premium High Carbon Alloy Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.