Zoro Homepage

Premium High-Carbon Rotor, 125.35106

  • Mfr # 125.35106

  • Zoro # G7718856


product price: $71.59
/ea

Key Features

Rotor Type
Vented
Outside Dia. (In.)
11.799 in
Lug Hole Quantity
6
Nominal Thickness
1.102 in
Finish
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.35106
Zoro #
G7718856
UPC #
805890730132
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.799 in
Nominal Thickness
1.102 in
Height
2.693 in
Thickness
25mm (0.98")
Outside Dia.
299.6 mm
Rotor Dia.
299.6mm (11.795")
Stud/Lug Hole Diameter
0.602 in
Mounting Bolt Hole Circle Diameter
5.126 in
Center Hole Diameter
85 mm
Rotor Height
68.4mm (2.693")
Lug Holes Size
15.3mm (0.602")
Hub Hole Diameter
85mm (3.346")
Discard Thickness
0.984 in

Details

Rotor Type
Vented
Lug Hole Quantity
6
Finish
Coated
Surface Finish
Smooth
Bolt Holes
6
Style
Plain
Rotor Material
High Carbon Alloy
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
130.2mm (5.126")
Hat Finish
Coated

Description

Premium High-Carbon Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.