
Premium Oe Drilled Brake Rotor, 128.07004 (Discontinued)
- Mfr # 128.07004
- Zoro # G600546745
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128.07004
Zoro #
G600546745
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32 mm
Height
45.3 mm
Rotor Dia.
360 mm
Stud/Lug Hole Diameter
0.657 in
Center Hole Diameter
2.642 in
Discard Thickness
1.181 in
Mounting Bolt Hole Circle Diameter
4.488 in
Minimum Thickness
30 mm
Bolt Circle Dia.
114.2 mm
Lug Hole Size
0.66 in
Details
Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Hat Finish
Coated
Driving Style
Daily Driver
Rotor Construction
One Piece
Description
Premium Oe Drilled Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.