
Premium Oe Drilled Brake Rotor, 128.37086 (Discontinued)
- Mfr # 128.37086
- Zoro # G4558737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.37086
Zoro #
G4558737
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
75 mm
Rotor Dia.
330 mm
Stud/Lug Hole Diameter
0.61 in
Nominal Drum Diameter
7.087 in
Mounting Bolt Hole Circle Diameter
5.118 in
Center Hole Diameter
3.858 in
Discard Thickness
1.024 in
Lug Hole Size
0.61 in
Bolt Circle Dia.
130 mm
Minimum Thickness
26 mm
Details
Item
Brake Rotor
Lug Hole Quantity
5
Material
Cast Iron
Style
Drilled
Hat Finish
Coated
Rotor Construction
One Piece
Driving Style
Daily Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.