
Select Drilled/Slotted Brake Rotor, 227.40021L (Discontinued)
- Mfr # 227.40021L
- Zoro # G900546988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
227.40021L
Zoro #
G900546988
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21mm (0.827")
Thickness
19mm (0.748")
Rotor Dia.
262mm (10.31")
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
44.6mm (1.756")
Lug Holes Size
12.6mm (0.496")
Details
Rotor Type
Vented
Lug Hole Quantity
4
Style
Drilled & Slotted
Bolt Circle
100mm (3.94")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Description
Select Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.