
Select Drilled/Slotted Brake Rotor, 227.63010R (Discontinued)
- Mfr # 227.63010R
- Zoro # G500547200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227.63010R
Zoro #
G500547200
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.04 mm
Height
123.2 mm
Rotor Dia.
279 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
23.88 mm
Center Hole Diameter
71 mm
Lug Hole Size
1/2"-20
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Description
Select Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.