
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227.65073L
Zoro #
G302030429
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38 mm
Height
143.6 mm
Rotor Dia.
331 mm
Minimum Thickness
36 mm
Bolt Circle Dia.
170 mm
Lug Hole Size
M14-2
Center Hole Diameter
124 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.