
Select Drilled/Slotted Brake Rotor, 227.66000L (Discontinued)
- Mfr # 227.66000L
- Zoro # G4640862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227.66000L
Zoro #
G4640862
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.59mm (1.28")
Thickness
30.86mm (1.21")
Rotor Dia.
301mm (11.85")
Rotor Height
124mm (4.882")
Hub Hole Diameter
77.7mm (3.059")
Lug Holes Size
1/2 x 20
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Bolt Circle
127mm (5")
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.