
Select Drilled/Slotted Brake Rotor, 227.66040L (Discontinued)
- Mfr # 227.66040L
- Zoro # G4642037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227.66040L
Zoro #
G4642037
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.1 mm
Height
58.2 mm
Rotor Dia.
305 mm
Bolt Circle Dia.
140 mm
Lug Hole Size
0.646 in
Center Hole Diameter
78.7 mm
Minimum Thickness
27.2 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.