
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
227.67029L
Zoro #
G602045611
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.7mm (1.287")
Thickness
30.86mm (1.21")
Rotor Dia.
295mm (11.61")
Rotor Height
65.6mm (2.58")
Hub Hole Diameter
78.6mm (3.09")
Lug Holes Size
16mm (0.63")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Bolt Circle
140mm (5.5")
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.