
Sport Cross Drilled Brake Rotor, 128.34075L (Discontinued)
- Mfr # 128.34075L
- Zoro # G4547850
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.34075L
Zoro #
G4547850
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
62.3 mm
Rotor Dia.
325 mm
Minimum Thickness
23.4 mm
Lug Hole Size
0.65 in
Bolt Circle Dia.
120 mm
Center Hole Diameter
75 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled
Driving Style
Daily Driver
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.