
Sport Cross Drilled Brake Rotor, 128.35087L (Discontinued)
- Mfr # 128.35087L
- Zoro # G4553889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.35087L
Zoro #
G4553889
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10mm (0.394")
Thickness
8.3mm (0.327")
Rotor Dia.
300mm (11.81")
Rotor Height
58.5mm (2.3")
Lug Holes Size
15.3mm (0.602")
Hub Hole Diameter
67mm (2.638")
Details
Rotor Type
Solid
Lug Hole Quantity
5
Style
Drilled
Bolt Circle
112.2mm (4.417")
Rotor Construction
1-Piece
Driving Style
Daily Driver
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.