
Sport Cross Drilled Brake Rotor, 128.40071L (Discontinued)
- Mfr # 128.40071L
- Zoro # G4549409
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
128.40071L
Zoro #
G4549409
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.102")
Thickness
26mm (1.02")
Rotor Dia.
330mm (13")
Lug Holes Size
14.5mm (0.57")
Rotor Height
47.3mm (1.86")
Hub Hole Diameter
70.1mm (2.76")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Construction
1-Piece
Bolt Circle
120mm (4.72")
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Driving Style
Daily Driver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.