
Sport Drilled/Slotted Brake Rotor, 127.33112L (Discontinued)
- Mfr # 127.33112L
- Zoro # G4546049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.33112L
Zoro #
G4546049
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29.9mm (1.177")
Thickness
27mm (1.06")
Rotor Dia.
345mm (13.58")
Lug Holes Size
15.3mm (0.602")
Rotor Height
49.8mm (1.961")
Hub Hole Diameter
65mm (2.559")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Bolt Circle
112mm (4.409")
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
High-Carbon Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.