
Sport Drilled/Slotted Brake Rotor, 127.35090R (Discontinued)
- Mfr # 127.35090R
- Zoro # G4555550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.35090R
Zoro #
G4555550
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
14 mm
Height
62.9 mm
Rotor Dia.
330 mm
Minimum Thickness
11.4 mm
Bolt Circle Dia.
112 mm
Center Hole Diameter
67 mm
Lug Hole Size
0.602 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.