
Sport Drilled/Slotted Brake Rotor, 127.44158L (Discontinued)
- Mfr # 127.44158L
- Zoro # G300547257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.44158L
Zoro #
G300547257
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.102")
Thickness
25mm (0.98")
Rotor Dia.
328mm (12.91")
Hub Hole Diameter
62mm (2.44")
Rotor Height
49.4mm (1.94")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Construction
1-Piece
Bolt Circle
114.3mm (4.5")
Description
Sport Drilled/Slotted Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.