
Sport Drilled/Slotted Brake Rotor, 127.61116R (Discontinued)
- Mfr # 127.61116R
- Zoro # G4534648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
127.61116R
Zoro #
G4534648
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
34 mm
Height
64.1 mm
Rotor Dia.
380 mm
Bolt Circle Dia.
114.1 mm
Minimum Thickness
31.6 mm
Lug Hole Size
0.61 in
Center Hole Diameter
71 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Style
Drilled and Slotted
Rotor Construction
One Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.