
Sport Drilled/Slotted Brake Rotor, 127.67071L (Discontinued)
- Mfr # 127.67071L
- Zoro # G4556427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
127.67071L
Zoro #
G4556427
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.8mm (0.46")
Thickness
10.4mm (0.409")
Rotor Dia.
305mm (12.01")
Rotor Height
33.4mm (1.315")
Hub Hole Diameter
72.5mm (2.85")
Lug Holes Size
14mm (0.55")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled & Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Material
Cast Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
127mm (5")
Rotor Construction
1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.