
Sport Slotted Brake Rotor, 126.40065Sr (Discontinued)
- Mfr # 126.40065SR
- Zoro # G4504712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
126.40065SR
Zoro #
G4504712
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11mm (0.43")
Thickness
9mm (0.35")
Rotor Dia.
312.8mm (12.31")
Lug Holes Size
14.6mm (0.57")
Rotor Height
63.6mm (2.504")
Hub Hole Diameter
70.1mm (2.76")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Slotted
Rotor Construction
1-Piece
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Bolt Circle
120mm (4.72")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.