
Sport Slotted Brake Rotor, 126.62126Sr (Discontinued)
- Mfr # 126.62126SR
- Zoro # G4541569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126.62126SR
Zoro #
G4541569
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.18")
Thickness
27mm (1.06")
Rotor Dia.
345mm (13.58")
Lug Holes Size
16.1mm (0.63")
Rotor Height
51mm (2.008")
Hub Hole Diameter
67.4mm (2.65")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Slotted
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Bolt Circle
120mm (4.72")
Rotor Construction
1-Piece
Cryo Treating Option
Without Cryo Treating
Rotor Material
Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.