
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33155
Zoro #
G4497548
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
36.3 mm
Rotor Dia.
350 mm
Lug Hole Size
0.6 in
Minimum Thickness
26 mm
Bolt Circle Dia.
112 mm
Center Hole Diameter
68 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.