Zoro Homepage

Standard Brake Rotor, 121.38009

  • Mfr # 121.38009

  • Zoro # G4477528


product price: $36.55
/ea

Key Features

Grade
Standard
Rotor Type
Vented
Surface Finish
Smooth
Center Hole Diameter
70.000 mm
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.38009
Zoro #
G4477528
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
70.000 mm
Stud/Lug Hole Diameter
14.250 mm
Outside Dia.
11.181 in
Nominal Thickness
25.000 mm
Discard Thickness
22.000 mm
Mounting Bolt Hole Circle Diameter
110.000 mm
Height
42.000 mm

Details

Grade
Standard
Rotor Type
Vented
Surface Finish
Smooth
Style
Straight
Lug Hole Quantity
5
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.