This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.47021CRY

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

  • Mfr # 120.47021CRY
  • Zoro # G305525083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120.47021CRY
Zoro #
G305525083
UPC #
805890551881
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 2004 - 2006 subaru baja, 2005 - 2014 subaru outback, 2006 - 2014 subaru legacy, 2009 - 2014 subaru impreza, 2009 - 2018 subaru forester, 2012 - 2014 subaru wrx, 2013 - 2015 subaru xv crosstrek, 2013 - 2016 scion fr-s, 2013 - 2017 subaru brz, 2016 - 2017 subaru crosstrek, 2017 - 2017 toyota 86

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.